Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 DR Rcpt 6Ckt HF
Mfr # 43025-0608
Zoro # G4039829
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 6
- Flammability 94V-0
- UL E29179
- Lock to Mating Part Yes
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-0608
- Zoro # G4039829
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 6 |
Flammability | 94V-0 |
UL | E29179 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Pitch - Mating Interface | 3.00mm |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Gender | Receptacle |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices