Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 DR Rcpt 6Ckt
Mfr # 43025-0600
Zoro # G2750453
product price: $0.37
/ea
Sold in multiples of 350 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Flammability 94V-0
- Number of Rows 2
- Gender Receptacle
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-0600
- Zoro # G2750453
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Number of Rows | 2 |
Gender | Receptacle |
UL | E29179 |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.00mm |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Circuits (maximum) | 6 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 25 A, Reversing: No (3RT20261AP60)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs