Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 DR Rcpt 2Ckt
Mfr # 43025-0200
Zoro # G2749080
product price: $0.25
/ea
Sold in multiples of 450 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- UL E29179
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 3.00mm
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-0200
- Zoro # G2749080
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Number of Rows | 2 |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Material - Resin | Nylon |
CSA | LR19980 |
Color - Resin | Black |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs