Shop All Pin & Sleeve Receptacles
Molex
MicroFit 3.0 DR Rcpt 12Ckt
Mfr # 43025-1200
Zoro # G4043520
product price: $0.77
/ea
Sold in multiples of 200 for $154.00
$154.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Color - Plugs and Receptacles Black
- Standards CSA LR19980, UL E29179
- Features Lock to Mating Part, Polarized to Mating Part
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-1200
- Zoro # G4043520
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Polyester |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.6-R)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3686)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 39-38961 INLET (39-38961)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Molex Pin & Sleeve Devices