Shop All Pin & Sleeve Receptacles
Molex
MicroFit 3.0 DR Rcpt 10Ckt
Mfr # 43025-1000
Zoro # G4034201
product price: $0.67
/ea
Sold in multiples of 250 for $167.50
$167.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Black
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43025-1000
- Zoro # G4034201
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Black |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- WOODHEAD WATERTITE 20A 125V CONNECTOR (27W47)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-98143 INLET (63-98143)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- MELTRIC 63-68073 INLET (63-68073)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Molex Pin & Sleeve Devices