Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Continuity Tst Plg DR 6Ckt
Mfr # 44242-0002
Zoro # G4051388
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V
- Number of Rows 2
- Temperature Range - Operating -40° to +105°C
- Color - Resin Black
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44242-0002
- Zoro # G4051388
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 6.81mm |
Details
Voltage - Maximum | 250V |
Number of Rows | 2 |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
Orientation | Vertical |
Current - Maximum per Contact | 2.5A |
Pitch - Mating Interface | 3.00mm |
Shrouded | Fully |
Material - Plating Mating | Gold |
Termination Interface: Style | Solder or Weld |
Circuits (Loaded) | 6 |
Material - Metal | Beryllium Copper |
PCB Thickness - Recommended | 1.60mm |
Material - Plating Termination | Gold |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Durability (mating cycles max) | 10000 |
Material - Resin | High Temperature Thermoplastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs