Shop All Circuit Breaker & Panelboard Accessories
Molex
Microfit 2 Circuit Black, 5.6A, 300V AC
Mfr # 2451320210
Zoro # G805981433
product price: $7.49
/ea
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V AC
- Amps 5.6A
- Max. Wire Size 20 AWG
- Terminal Connection Crimp or Compression
- AC Voltage Rating 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451320210
- Zoro # G805981433
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 20 AWG |
Length | 1 m |
Details
Item | Microfit 2 Circuit Black |
Voltage | 300V AC |
Amps | 5.6A |
Terminal Connection | Crimp or Compression |
AC Voltage Rating | 300V AC |
Color | Black |
Housing Material | Nylon |
Standards | UL 2464 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (1EJC1)
- EATON IEC Control Relay, 2NO/2NC, 24VDC, 16A (XTRE10B22TD)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- SQUARE D Insulator Kit (PKGTAB)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- Molex Circuit Breaker & Panelboard Accessories