Shop All Circuit Breaker & Panelboard Accessories
Molex
Microfit 10 Circuit, 5.6A, 300V AC
Mfr # 245132-1010
Zoro # G300416119
product price: $24.89
/ea
Sold in multiples of 3 for $74.67
$74.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V AC
- Amps 5.6A
- Max. Wire Size 20 AWG
- Terminal Connection Crimp or Compression
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 245132-1010
- Zoro # G300416119
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 20 AWG |
Length | 1 m |
Details
Item | Microfit 10 Circuit |
Voltage | 300V AC |
Amps | 5.6A |
Terminal Connection | Crimp or Compression |
Housing Material | Nylon |
AC Voltage Rating | 300V AC |
Standards | UL 2464 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- SQUARE D Panelboard Cover, Surface (NC32S)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- ACCUFORM Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD160)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- Molex Circuit Breaker & Panelboard Accessories