Shop All Hazardous Location Plugs
Molex
MicroClasp 8Circuit 300mm
Mfr # 15136-0803
Zoro # G800416572
product price: $5.19
/ea
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Number of Rows 1
- Termination Interface: Style Crimp or Compression
- Pitch - Mating Interface 2.00mm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15136-0803
- Zoro # G800416572
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Details
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1061 |
Color - Resin | White |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Termination | 0.914µm |
Plating min - Mating | 0.889µm |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 8 |
Lock to Mating Part | Yes |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (PDBFS303)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices