Shop All Hazardous Location Plugs
Molex
MicroClasp 6Circuit 600MM
Mfr # 15136-0606
Zoro # G2085873
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin White
- Termination Interface: Style Crimp or Compression
- Plating min - Termination 0.914µm
- Wire Insulation Diameter 1.28mm
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 15136-0606
- Zoro # G2085873
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Cable Length | 600.00mm |
Details
Color - Resin | White |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 0.914µm |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 6 |
Gender | Female-Female |
Lock to Mating Part | Yes |
Voltage - Maximum | 250V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Material - Resin | Nylon |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- BURNDY Compression Connector Hardware Kit (TMH267)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs