Shop All Hazardous Location Plugs
Molex
Micro SIM 1.5mm Ht Hinged 6ckt
Mfr # 78800-0001
Zoro # G4052042
product price: $0.98
/ea
Sold in multiples of 1200 for $1,176.00
$1,176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration at Max. Process Temperature (seconds) 10
- Current - Maximum per Contact 0.5A
- Card Entry Location Top
- Termination Interface: Style Surface Mount
- Voltage - Maximum 5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 78800-0001
- Zoro # G4052042
- Country of Origin China
- Category Hazardous Location Plugs
Details
Duration at Max. Process Temperature (seconds) | 10 |
Current - Maximum per Contact | 0.5A |
Card Entry Location | Top |
Termination Interface: Style | Surface Mount |
Voltage - Maximum | 5V DC |
Circuits (maximum) | 6 |
Temperature Range - Operating | -30° to +85°C |
Durability (mating cycles max) | 5000 |
PCB Retention | Yes |
Circuits (Loaded) | 6 |
Material - Shell | Stainless Steel |
Pitch - Mating Interface | 2.54mm |
Process Temperature max. C | 260 |
Max. Cycles at Max. Process Temperature | 2 |
Shielded | Yes |
Material - Plating Mating | Gold |
Material - Contact | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs