Shop All Headers & Wire Housings
Molex
Micro-One 2.0W/B Rec Hsg Tpa 3Ckt Blk
Mfr # 2127242031
Zoro # G505910290
product price: $0.36
/ea
Sold in multiples of 8000 for $2,880.00
$2,880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 212724
- Application Signal, Wire-to-Board
- Pitch - Mating Interface 2.00mm
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2127242031
- Zoro # G505910290
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 212724 |
Application | Signal, Wire-to-Board |
Pitch - Mating Interface | 2.00mm |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
Circuits (maximum) | 3 |
UL | E29179 |
Keying to Mating Part | None |
Material - Resin | Polyamide |
Polarized to Mating Part | No |
Product Name | Micro-One |
Lock to Mating Part | Yes |
Glow-Wire Capable | Yes |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings