Shop All Communication Cables
Molex
Micro-Fit Tpa-To-Micro-Fit Tpa Off-The-Shelf (Ots) Cable Assembly, Single Row, 1.0M
Mfr # 1451320310
Zoro # G305959215
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Cable Length 1.0m
- Series 145132
- Application Power, Wire-to-Board, Wire-to-Wire
- Plating min - Termination 1.016µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320310
- Zoro # G305959215
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7522-1BH01-0AB0)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- Molex Communication Cables