Shop All Headers & Wire Housings
Molex
Micro-Fit+ Right-Angle Header, 3.00Mm Pitch, Dual Row, 8 Circuits, Matte
Mfr # 2125280800
Zoro # G505910061
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 212528
- Max. Voltage 600V AC/DC
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2125280800
- Zoro # G505910061
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.18mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- HUBBELL PREMISE WIRING Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua (FCLC900K50GM12)
- PALADIN LAN And A/V Cable Check (PA1594)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings