Shop All Hazardous Location Plugs
Molex
Micro-Fit Plus TPA 2X4
Mfr # 206462-0400
Zoro # G2743934
product price: $0.22
/ea
Sold in multiples of 10000 for $2,200.00
$2,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Natural
- Circuits (Loaded) 4
- Material - Resin Nylon
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 206462-0400
- Zoro # G2743934
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Natural |
Circuits (Loaded) | 4 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 4 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices