Shop All Hazardous Location Plugs
Molex
Micro-Fit Plus TPA 2X12
Mfr # 206462-1200
Zoro # G2744582
product price: $0.26
/ea
Sold in multiples of 3000 for $780.00
$780.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 12
- Material - Resin Nylon
- Circuits (Loaded) 12
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 206462-1200
- Zoro # G2744582
- Country of Origin China
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 12 |
Material - Resin | Nylon |
Circuits (Loaded) | 12 |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P (GV2P14)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs