Shop All Headers & Wire Housings
Molex
Micro-Fit Plus Sr Vt Hdr Assy 30Au 1X6
Mfr # 2165713006
Zoro # G105909830
product price: $2.99
/ea
Sold in multiples of 35 for $104.65
$104.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 216571
- Application Power, Wire-to-Board
- Material - Plating Termination Matte Tin
- PCB Thickness - Recommended 1.57mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2165713006
- Zoro # G105909830
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.18mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- ZENITH Wire Speaker 24Gau 100Ft Clear (AS110024C)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings