Shop All Headers & Wire Housings
Molex
Micro-Fit Plus Sr Vt Hdr Assy 15Au 1X6
Mfr # 2165712006
Zoro # G705910199
product price: $1.95
/ea
Sold in multiples of 45 for $87.75
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 216571
- Application Power, Wire-to-Board
- Component Type PCB Header
- Plating min - Mating 0.381µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2165712006
- Zoro # G705910199
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.18mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings