Shop All Headers & Wire Housings
Molex
Micro-Fit Plus Sr Vt Hdr Assy 15Au 1X4
Mfr # 2165712004
Zoro # G005910233
product price: $1.89
/ea
Sold in multiples of 55 for $103.95
$103.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 216571
- Application Power, Wire-to-Board
- Material - Resin Liquid Crystal Polymer
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2165712004
- Zoro # G005910233
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.18mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ012)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings