Shop All Headers & Wire Housings
Molex
Micro-Fit Plus Sr Ra Hdr Assy 30Au 1X6
Mfr # 2157603006
Zoro # G005910165
product price: $2.75
/ea
Sold in multiples of 30 for $82.50
$82.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 215760
- Application Power, Wire-to-Board
- PCB Retention Yes
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157603006
- Zoro # G005910165
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.17mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings