Shop All Headers & Wire Housings
Molex
Micro-Fit Plus Sr Ra Hdr Assy 15Au 1X7
Mfr # 2157602007
Zoro # G505909935
product price: $2.59
/ea
Sold in multiples of 35 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 215760
- Application Power, Wire-to-Board
- Keying to Mating Part Yes
- Voltage - Maximum 600V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2157602007
- Zoro # G505909935
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.17mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings