Shop All Pin & Sleeve Receptacles
Molex
Micro-Fit Plus Rcpt Hsg 2X6
Mfr # 206461-1200
Zoro # G2091771
product price: $0.72
/ea
Sold in multiples of 1000 for $720.00
$720.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Black
- Standards UL E29179
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 206461-1200
- Zoro # G2091771
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Black |
Standards | UL E29179 |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Satin Brass (01FRS1254SB1)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Molex Pin & Sleeve Receptacles