Shop All Pin & Sleeve Receptacles
Molex
Micro-Fit Plus Rcpt Hsg 2X5
Mfr # 206461-1000
Zoro # G2091869
Sold in multiples of 187 for $121.55
$121.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Black
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Standards UL E29179
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 206461-1000
- Zoro # G2091869
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Black |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Standards | UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Molex Pin & Sleeve Devices