Shop All Pin & Sleeve Receptacles
Molex
Micro-Fit Plus Rcpt Hsg 2X3
Mfr # 206461-0600
Zoro # G2091598
product price: $0.42
/ea
Sold in multiples of 2500 for $1,050.00
$1,050.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Black
- Standards UL E29179
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 206461-0600
- Zoro # G2091598
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Black |
Standards | UL E29179 |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Molex Pin & Sleeve Devices