Shop All Pin & Sleeve Receptacles
Molex
Micro-Fit Plus Rcpt Hsg 2X1
Mfr # 206461-0200
Zoro # G2090539
product price: $0.40
/ea
Sold in multiples of 350 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Black
- Features Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Standards UL E29179
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 206461-0200
- Zoro # G2090539
- Country of Origin China
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Black |
Features | Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Standards | UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E020)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (VF14)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- MELTRIC 63-38075 INLET (63-38075)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- FAMATEL IP67 IEC Pin & Sleeve Surf Mnt Receptacle 32A 380/440V, 3P+4W HD, PK 2 (24398-PK)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- Molex Pin & Sleeve Devices