Shop All Hazardous Location Plugs
Molex
MICRO-FIT FEM. CRP LOW FORCE 20-24 15AU
Mfr # 46235-0001
Zoro # G4029100
product price: $0.07
/ea
Sold in multiples of 12000 for $840.00
$840.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Termination Nickel
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 1.85mm max.
- Material - Plating Mating Gold
- Current - Maximum per Contact 5.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46235-0001
- Zoro # G4029100
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 1.85mm max. |
Wire Size AWG | 20, 22, 24 |
Details
Material - Plating Termination | Nickel |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 5.0A |
Gender | Female |
Material - Metal | Copper-Zinc-Tin |
Durability (mating cycles max) | 40 |
Plating min - Mating | 0.381µm |
Plating min - Termination | 1.270µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 500 VA, 55 °C, 120V AC, 240/480V AC (MT0500A)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices