Shop All PCB Connectors
Molex
Micro-Fit Bmi Header, Surface Mount Compatible, Dual Row, Vertical, With Pcb Polarizing Peg, 10
Mfr # 444321034
Zoro # G805951436
Sold in multiples of 23 for $79.35
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC/DC
- Max. Temp. 260°C
- Hole Center to Center 3 mm
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 444321034
- Zoro # G805951436
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 250V AC/DC |
Max. Temp. | 260°C |
Hole Center to Center | 3 mm |
Terminal Type | Through Hole |
Features | Surface Mount Compatible |
Material | High Temperature Thermoplastic |
Contact Plating Thickness | 0.762 µm |
Current Rating | 8.5 A |
Number of Contacts | 10 |
Terminal Finish | Tin Plated |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Description
Micro-Fit Bmi Header, Surface Mount Compatible, Dual Row, Vertical, With Pcb Polarizing Peg, 10 Circuits, 0.76 M Gold (Au) Selective Plating, Mate-First/Break Last, Kinked Tails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A36P30SS6)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 (46-308UVBMP)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex PCB Connectors