Shop All Communication Cables
Molex
Micro-Fit 430300001 20 Awg Ul1061 300Mm
Mfr # 797580010
Zoro # G305985504
product price: $0.72
/ea
Sold in multiples of 150 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Cable Length 300.00mm
- Circuits (Loaded) 1
- Material - Plating Termination Tin
- Wire Size AWG 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797580010
- Zoro # G305985504
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20 |
Details
Series | 79758 |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Gender | Female-Female |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Connector to Connector | Micro-Fit 3.0 Crimp Terminals |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- TELEMECANIQUE SENSORS Pressure Switch, DPST, 35 to 200 psi, Standard Action (9013GHW2J63XZ)
- HALEX Bushing Conduit Insul 2-1/2 In (75225)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- Molex Communication Cables