Shop All Communication Cables
Molex
Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2147522041
Zoro # G405959351
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Series 214752
- Cable Length 150.00mm
- Application Power, Wire-to-Wire
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147522041
- Zoro # G405959351
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 18 |
Wire Insulation Diameter | 1.85mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- Molex Communication Cables