Shop All Communication Cables
Molex
Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2147521082
Zoro # G905959295
product price: $5.29
/ea
Sold in multiples of 15 for $79.35
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 1.016µm
- Wire/Cable Type Discrete Wire, UL 10002
- Pitch - Mating Interface 3.00mm
- Plating min - Termination 1.016µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147521082
- Zoro # G905959295
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size AWG | 18 |
Details
Plating min - Mating | 1.016µm |
Wire/Cable Type | Discrete Wire, UL 10002 |
Pitch - Mating Interface | 3.00mm |
Plating min - Termination | 1.016µm |
Material - Resin | Nylon |
Gender | Male-Male |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 8.5A |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Color - Resin | Black |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- SIEMENS Manual Motor Starter, Knob, 14 to 20A, 3P (3RV20214BA10)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Molex Communication Cables