Shop All Wire Connectors
Molex
Micro-Fit 3.0 Female-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row
Mfr # 2147511063
Zoro # G105959590
product price: $6.49
/ea
Sold in multiples of 15 for $97.35
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 214751
- Application Power, Wire-to-Board, Wire-to-Wire
- Length 600 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147511063
- Zoro # G105959590
- Country of Origin India
- Category Wire Connectors
Dimensions
Length | 600 mm |
Max. Insulation Dia. | 1.85 mm |
Wire Size (AWG) | 18 |
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.85mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- GROTE LED Pigtail (66851)
- GARDNER BENDER Wire Connectors, Assorted 25 Pcs., PK25 (25-AWC)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK25 (160285-025)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- Molex Wire Connectors & Disconnects