Shop All Communication Cables
Molex
Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2147501101
Zoro # G805959180
product price: $6.45
/ea
Sold in multiples of 450 for $2,902.50
$2,902.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Plating Termination Tin
- Plating min - Termination 1.016µm
- Plating min - Mating 1.016µm
- Wire Size AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147501101
- Zoro # G805959180
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Material - Plating Termination | Tin |
Plating min - Termination | 1.016µm |
Plating min - Mating | 1.016µm |
Color - Resin | Black |
Number of Rows | 1 |
Material - Resin | Nylon |
Current - Maximum per Contact | 8.5A |
Wire/Cable Type | Discrete Wire, UL 10002 |
Gender | Female-Female |
Pitch - Mating Interface | 3.00mm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 10 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- Molex Communication Cables