Shop All Communication Cables
Molex
Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female Off-The-Shelf (Ots) Cable Assembly
Mfr # 2147501082
Zoro # G005959164
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Series 214750
- Application Power, Wire-to-Board, Wire-to-Wire
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147501082
- Zoro # G005959164
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size AWG | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Duct Seal Compound, 1 lb., Pug (DS-130)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- Molex Communication Cables