Shop All Hazardous Location Plugs
Molex
MIC REC A-CODE 5/C 90 DEG gen market
Mfr # 1302990300
Zoro # G2764234
product price: $64.49
/ea
Sold in multiples of 2 for $128.98
$128.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Panel Mount Back, Front
- Keyway A-coded
- Temperature Range - Operating -40°C to +85°C
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1302990300
- Zoro # G2764234
- UPC # 78172513054
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M12 x 1.0 |
Details
Gender | Female |
Panel Mount | Back, Front |
Keyway | A-coded |
Temperature Range - Operating | -40°C to +85°C |
Poles | 5 |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Orientation | 90° Angle |
Material - Component | Nickel-plated Zinc Die-Cast |
Type | PCB Mount |
IP Rating | IP67 |
Product Name | Micro-Change (M12) |
Series | 130299 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Black (SNAP2123ILBKNA)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs