Shop All Hazardous Location Plugs
Molex
MIC MPIS 8 PORT W/MINI CONN.
Mfr # 1201150055
Zoro # G2080763
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- LED Indicator PNP Sensors
- Material - Plating Mating Gold
- Orientation Side Mount
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201150055
- Zoro # G2080763
- UPC # 78678824068
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 0.305m |
Details
NEMA Rating | NEMA 6 |
LED Indicator | PNP Sensors |
Material - Plating Mating | Gold |
Orientation | Side Mount |
Poles | 5 |
Material - Housing | PBT |
Voltage - Maximum | 10-30V DC |
Home Run Interface | Integrated Connector |
Home Run Connector | Micro-Change (M12) - 10 pole |
Temperature Range - Operating | -20°C to +90°C |
Cable Connector Orientation | Straight |
Material - Cable Jacket | PVC |
Keyway | Single |
Functional Wiring | PNP |
Bus I/O | Micro-Change (M12) |
Ports | 8 |
Wiring Configuration | Single I/O per Port |
Current - Maximum per Contact | 4.0A per port |
Material - Metal | Copper Alloy |
Poles (wired) | 4 |
IP Rating | IP67 |
Series | 120115 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices