Shop All Hazardous Location Plugs
Molex
MIC MPIS 8 PORT W/MINI CONN.
Mfr # 1201150044
Zoro # G2082629
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket PVC
- LED Indicator NPN Sensors
- Orientation Side Mount
- Voltage - Maximum 10-30V DC
- Wiring Configuration Single I/O per Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201150044
- Zoro # G2082629
- UPC # 78678824058
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 0.305m |
Details
Material - Cable Jacket | PVC |
LED Indicator | NPN Sensors |
Orientation | Side Mount |
Voltage - Maximum | 10-30V DC |
Wiring Configuration | Single I/O per Port |
Ports | 8 |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Home Run Connector | Mini-Change - 10 pole |
Functional Wiring | NPN |
Keyway | A-coded |
Bus I/O | Micro-Change (M12) |
Home Run Interface | Integrated Connector |
Poles (wired) | 4 |
Temperature Range - Operating | -25°C to +90°C |
Series | 120115 |
IP Rating | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306D102)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs