Shop All Hazardous Location Plugs
Molex
MIC MPIS 8 PORT ATTACHABLES
Mfr # 1201140086
Zoro # G2089120
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Home Run Connector Terminal Strip
- Cable Connector Orientation 90° Angle
- Current - Maximum per Contact 12.0A per module, 4.0A per port
- Functional Wiring Parallel
- Ports 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1201140086
- Zoro # G2089120
- UPC # 78678848910
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Home Run Connector | Terminal Strip |
Cable Connector Orientation | 90° Angle |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Functional Wiring | Parallel |
Ports | 8 |
CSA | LR6837 |
Poles | 5 |
Temperature Range - Operating | -25°C to +90°C |
Material - Housing | PBT |
Voltage - Maximum | 10-30V DC |
Poles (wired) | 5 |
Home Run Interface | Terminal Strip |
UL | E152210 |
Bus I/O | Micro-Change (M12) |
Wiring Configuration | Dual I/O per Port |
Material - Plating Mating | Gold |
Orientation | Top Mount |
Keyway | Single |
Material - Metal | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr (DS120I)
- KABLE KONTROL Cable Zip Ties 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297HV-50)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs