Shop All Hazardous Location Plugs
Molex
MIC MPIS 4-PORT 5P/4W DC W/12P
Mfr # 1201150002
Zoro # G2766081
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functional Wiring PNP
- Wiring Configuration Single I/O per Port
- Keyway A-coded
- Home Run Connector Mini-Change - 12 pole
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201150002
- Zoro # G2766081
- UPC # 78678840842
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Functional Wiring | PNP |
Wiring Configuration | Single I/O per Port |
Keyway | A-coded |
Home Run Connector | Mini-Change - 12 pole |
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +90°C |
Poles (wired) | 4 |
Home Run Interface | Integrated Connector |
LED Indicator | PNP Sensors |
Poles | 5 |
Ports | 4 |
Bus I/O | Micro-Change (M12) |
Orientation | Side Mount |
Voltage - Maximum | 10-30V DC |
Series | 120115 |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV18-10FLX)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices