Shop All Hazardous Location Plugs
Molex
MIC-C FEMALE 5/C THIN DEV NET 3M WH
Mfr # 848547024
Zoro # G4049419
product price: $58.69
/ea
Sold in multiples of 2 for $117.38
$117.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -20°C to +105°C
- Poles 5
- Current - Maximum per Contact 4.0A
- Material - Cable Jacket PVC
- Color - Cable Jacket Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 848547024
- Zoro # G4049419
- UPC # 822350909228
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Cable Length | 3.0m (9.84') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504GNK)
- LITTELFUSE Midget Fuse, FLA Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125VAC (FLA015)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs