Shop All Sensor Cordsets & Receptacles
Molex
MIC 8P FP 2M PUR DC
Mfr # 1200650960
Zoro # G2081588
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Color - Cable Jacket Black
- Current - Maximum per Contact 2.0A
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200650960
- Zoro # G2081588
- UPC # 78678840730
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.70mm (.264") |
Details
Keyway | Single |
Color - Cable Jacket | Black |
Current - Maximum per Contact | 2.0A |
Gender | Female-Pigtail |
Poles | 8 |
LED Indicator | No |
Material - Connector Body | PUR |
Coupling Style | Threaded |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PUR/PVC |
Voltage - Maximum | 30V |
Wire/Cable Type | EU Cable |
Orientation | 90° to Pigtail |
Temperature Range - Operating | -30°C TO +80°C |
Material - O-Ring | Fluoro-elastomer |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp NEMA SS 2-50R Female Locking Adapter (RVA1510L)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- Molex Sensors