Shop All Hazardous Location Plugs
Molex
MIC 6P FP 6FT 22/6 PVC
Mfr # 1200720568
Zoro # G2758783
product price: $77.45
/ea
Sold in multiples of 2 for $154.90
Free Shipping & Returns
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Keyway Dual
- Protocol PROFIBUS
- Poles 6
- Cable Length 1.83m (6.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200720568
- Zoro # G2758783
- UPC # 78678875938
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 1.83m (6.0') |
Cable Diameter | 6.22mm (.245") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF1)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices