Shop All Hazardous Location Plugs
Molex
MIC 5P MR ST PCB MOUNT
Mfr # 1200840031
Zoro # G2078620
product price: $37.69
/ea
Sold in multiples of 2 for $75.38
$75.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Mounting Thread Size M16 x 1.5
- Product Name Ultra-Lock (M12)
- Type PCB Mount
- Temperature Range - Operating -25°C to +90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200840031
- Zoro # G2078620
- UPC # 78678812019
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Product Name | Ultra-Lock (M12) |
Type | PCB Mount |
Temperature Range - Operating | -25°C to +90°C |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Keyway | Single |
Poles | 5 |
Gender | Male |
Material - Component | Nickel-plated Brass |
Panel Mount | Back |
Orientation | Straight |
IP Rating | IP69K |
Series | 120084 |
Voltage - Maximum | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs