Shop All Hazardous Location Plugs
Molex
MIC 5P MR 1M SHLD PBUS PUR
Mfr # 1200990013
Zoro # G2078158
Sold in multiples of 2 for $97.78
$97.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 1.0m
- Temperature Range - Operating -20°C to +80°C
- Gender Male
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200990013
- Zoro # G2078158
- UPC # 78678850806
- Country of Origin United Kingdom
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Mounting Thread Size | M16 |
Details
NEMA Rating | NEMA 6 |
Temperature Range - Operating | -20°C to +80°C |
Gender | Male |
Coupling Type | External Thread |
Voltage - Maximum | 250V |
Keyway | Single |
Orientation | Back Panel Mount to Straight |
Poles | 5 |
Panel Mount | Back |
Material - Component | Nickel-plated Brass |
Current - Maximum per Contact | 4.0A |
Product Name | PROFIBUS Data Line |
Series | 120099 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- BELL OUTDOOR Weatherproof Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices