Shop All Hazardous Location Plugs
Molex
MIC 5P MR 12IN 22/1 DEV-NET CC
Mfr # 1300310026
Zoro # G2083633
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Poles 5
- Gender Male
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300310026
- Zoro # G2083633
- UPC # 781725548908
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 15, 18 |
Details
NEMA Rating | NEMA 6 |
Poles | 5 |
Gender | Male |
Orientation | Straight |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -20°C to +80°C |
Keyway | Single |
Voltage - Maximum | 250V |
Coupling Type | External Thread |
Panel Mount | Front |
Material - Component | Gray Annodized Aluminum |
IP Rating | IP67 |
Product Name | Micro-Change (M12) |
Type | Single Ended (pigtail) |
Wire/Cable Type | Thick Standard Cable |
Series | 130031 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- PASS & SEYMOUR Switch Key (500-K)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs