Shop All Hazardous Location Plugs
Molex
MIC 5P MR 12IN. 1/2NPT #22 PVC
Mfr # 1200700252
Zoro # G2091123
product price: $37.19
/ea
Sold in multiples of 3 for $111.57
$111.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.305m
- Material - Component Black Annodized Aluminum
- Temperature Range - Operating -20°C to +80°C
- UL E152210
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200700252
- Zoro # G2091123
- UPC # 781725531214
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 22 |
Details
Material - Component | Black Annodized Aluminum |
Temperature Range - Operating | -20°C to +80°C |
UL | E152210 |
CSA | LR6837 |
Voltage - Maximum | 250V AC/DC |
Orientation | Straight |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Wire/Cable Type | Leads, UL 1061 |
Coupling Type | External Thread |
Gender | Male |
Panel Mount | Front |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs