Shop All Sensor Cordsets & Receptacles
Molex
MIC 5P M/MP TERMINATOR SHIELD
Mfr # 1201020002
Zoro # G2753798
product price: $69.95
/ea
Sold in multiples of 2 for $139.90
$139.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Terminator
- Keyway Single
- IP Rating IP67
- Gender Male
- Product Name PROFIBUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201020002
- Zoro # G2753798
- UPC # 78678849805
- Country of Origin United Kingdom
- Category Sensor Cordsets & Receptacles
Details
Type | Terminator |
Keyway | Single |
IP Rating | IP67 |
Gender | Male |
Product Name | PROFIBUS |
Material - Contact | Copper Alloy |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 3.0A |
Temperature Range - Operating | -20°C to +80°C |
Diagnostics / LEDs | No |
Voltage - Maximum | 250V AC/DC |
Coupling Type | External Thread |
Poles | 5 |
Material - Connector Body | PVC |
Series | 120102 |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ35)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- LUTZE 20M 1000V-AC CORDSET CABLE (2090-CFBM7DD-CEAF20)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- Molex Sensor Cordsets & Receptacles