Shop All Sensor Cordsets & Receptacles
Molex
MIC 5P M/MP 3M ST DEVICENET
Mfr # 1300270015
Zoro # G4030114
product price: $42.59
/ea
Sold in multiples of 2 for $85.18
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway Single
- LED Indicator No
- Material - Cable Jacket PVC
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300270015
- Zoro # G4030114
- UPC # 78678830023
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 22 |
Cable Diameter | 7.24mm (.285") |
Details
Keyway | Single |
LED Indicator | No |
Material - Cable Jacket | PVC |
Voltage - Maximum | 250V AC/DC |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +80°C |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Poles | 5 |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Color - Cable Jacket | Gray |
Orientation | Straight to Pigtail |
Coupling Style | Threaded |
Wire/Cable Type | Shielded-Twisted Pair |
Material - Coupling Nut | Die-Cast Zinc |
Material - Connector Body | PVC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- Molex Sensors