Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 9M 18/5 TPE
Mfr # 1200661042
Zoro # G2757858
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Keyway Single
- Cable Length 9.0m (29.53')
- Voltage - Maximum 250V AC/DC
- Material - Connector Body TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200661042
- Zoro # G2757858
- UPC # 78678880175
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 9.0m (29.53') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 4 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO4L100S)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JLS250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs