Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 5M ST/ST DEV-NET
Mfr # 1300280042
Zoro # G2753658
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -20°C to +80°C
- Cable Length 5.0m (16.40')
- Gender Female-Male
- Wire Size AWG 22
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300280042
- Zoro # G2753658
- UPC # 78678801127
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 7.24mm (.285") |
Details
Temperature Range - Operating | -20°C to +80°C |
Gender | Female-Male |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Voltage - Maximum | 250V AC/DC |
Keyway | Single |
Orientation | Straight to Straight |
CSA | LR6837 |
Material - Coupling Nut | Die-Cast Zinc |
Material - Connector Body | PVC |
Color - Cable Jacket | Gray |
Poles | 5 |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Wire/Cable Type | Shielded-Twisted Pair |
UL | E152210 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68073 INLET (63-68073)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- SCHNEIDER ELECTRIC PilotLightHead, Bl, Gn, Or, Rd, Wh, LED, 22mm (ZB4BV003)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices