Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 5M #22AWG PVC
Mfr # 1200660434
Zoro # G2745188
product price: $96.85
/ea
Sold in multiples of 2 for $193.70
Free Shipping & Returns
$193.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 22
- Material - Cable Jacket PVC
- Wire/Cable Type UL 2661
- Poles 5
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660434
- Zoro # G2745188
- UPC # 78678826838
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Cable Length | 5.0m (16.40') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV18)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- ACT Heavy Duty Cable Tie, L 36", 175 Lbs, Uv Black (36-175-UV-50)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs